Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #2-56, Titanium, Not Graded, Plain, 1/16 in Ht

  • Mfr # NUT95002C

  • Zoro # G0641529


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Titanium
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/16 in
Hex Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT95002C
Zoro #
G0641529
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Hex Height
1/16 in
Hex Width
3/16 in

Details

Item
Hex Nut
Material
Titanium
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand

Description

Hex Nut,#2-56 Size,Titanium Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.