
Hex Nut, 3/4"-10 Size, SS Grade 18-8, Basic Material: Stainless Steel
Mfr # NUT20234C-B
Zoro # G0639401
product price: $12.89
/eaKey Features
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Material Grade
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT20234C-B
Zoro #
G0639401
UPC #
-
Country of Origin
United States
Dimensions
Nut Height
41/64"
Dia./Thread Size
3/4"-10
Width Across Flats
1-1/8"
Details
Item
Hex Nut,3/4"-10 Size,SS Grade 18-8
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Material Grade
18-8
Basic Material
Stainless Steel
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Description
Hex Nut,3/4"-10 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.