Zoro Homepage

Hex Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 27/64 in Ht

  • Mfr # ZNJ61634F

  • Zoro # G6282643


product price: $51.29
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
27/64 in
Hex Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNJ61634F
Zoro #
G6282643
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Hex Height
27/64 in
Hex Width
1 1/8 in
Width Across Flats
1 1/8 in
Nut Height
27/64 in
Dia./Thread Size
3/4"-16

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Removable
Yes
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
IFI-100/107
Fastener Finish
Plain
Material Grade
316H5
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 27/64 in, Dimensional Standards IFI-100/107, Material Quality Standards ASTM A276 Cond B, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.