Hex Nut, 3/8"-16 Size, SS Grade 18-8, PK25, Black Oxide, 25 PK

  • Mfr # NUT20238C-B

  • Zoro # G0639587


product price:  $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38

Key Features

Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Nut Height
21/64"
Nut Standards
ANSI/ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT20238C-B
Zoro #
G0639587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Height
21/64"
Width Across Flats
9/16"
Dia./Thread Size
3/8"-16

Details

Item
Hex Nut,3/8"-16 Size,SS Grade 18-8,PK25
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Nut Standards
ANSI/ASME B18.2.2
Material Grade
18-8
Fastener Finish
Black Oxide
Nut Style
Hex Nut
Basic Material
Stainless Steel

Description

Hex Nut,3/8"-16 Size,SS Grade 18-8,Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.