Hex Nut, 5/16"-18 Size, SS Grade 18-8, PK25, Black Oxide, 25 PK

  • Mfr # NUT20251C-B

  • Zoro # G0639672


product price:  $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78

Key Features

Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Basic Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT20251C-B
Zoro #
G0639672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Height
17/64"
Dia./Thread Size
5/16"-18
Width Across Flats
1/2"

Details

Item
Hex Nut,5/16"-18 Size,SS Grade 18-8,PK25
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Basic Material
Stainless Steel
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Material Grade
18-8

Description

Hex Nut,5/16 In.-18 Size,SS Grade 18-8,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.