
Hex Nut, 5/8"-11 Size, SS Grade 18-8
Mfr # NUT20258C
Zoro # G0639569
product price: $1.69
/eaSold in multiples of 6 for $10.14
Key Features
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Height
35/64"
Dia./Thread Size
5/8"-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT20258C
Zoro #
G0639569
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nut Height
35/64"
Dia./Thread Size
5/8"-11
Width Across Flats
15/16"
Details
Item
Hex Nut,5/8"-11 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Material Grade
18-8
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Stainless Steel
Description
Hex Nut,5/8"-11 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.