Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 7/16"-20 Size, SS Grade 18-8, Basic Material: Stainless Steel

  • Mfr # NUT20271F

  • Zoro # G0639639


product price: $0.67
/ea
Sold in multiples of 16 for $10.72

Key Features

Finish
Plain
System of Measurement
Inch
Application
General Purpose
Material Grade
18-8
Nut Height
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT20271F
Zoro #
G0639639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Height
3/8"
Dia./Thread Size
7/16"-20
Width Across Flats
11/16"

Details

Item
Hex Nut,7/16"-20 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
ANSI/ASME B18.2.2

Description

Hex Nut,7/16"-20 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.