
Hex Nut, 7/16"-20 Size, SS Grade 18-8
Mfr # NUT20271F-B
Zoro # G0639620
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Width Across Flats
11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT20271F-B
Zoro #
G0639620
UPC #
-
Country of Origin
China
Dimensions
Width Across Flats
11/16"
Dia./Thread Size
7/16"-20
Nut Height
3/8"
Details
Item
Hex Nut,7/16"-20 Size,SS Grade 18-8
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Nut Style
Hex Nut
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Stainless Steel
Material Grade
18-8
Description
Hex Nut,7/16 In.-20 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.