Shop AMPG

Hex Nut, 1/2"-20, Aluminum, Not Graded, Plain, 7/16 in Ht, 5 PK

  • Mfr # NUT70012F

  • Zoro # G0641072


product price:  $17.69
/pk 5, $3.54/ea

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT70012F
Zoro #
G0641072
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Width Across Flats
3/4"
Dia./Thread Size
1/2"-20
Nut Height
7/16"

Details

Item
Hex Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Aluminum
Fastener Finish
Plain
Material Grade
6061-T6
Nut Style
Hex Finished

Description

Hex Nut Finished,1/2 In.-20 Size,Alum,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.