Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht

  • Mfr # NUT70034F

  • Zoro # G0641048


product price:  $11.39
/ea

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
41/64 in
Hex Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT70034F
Zoro #
G0641048
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Hex Height
41/64 in
Hex Width
1-1/8 in
Nut Height
41/64"
Dia./Thread Size
3/4"-16
Width Across Flats
1-1/8"

Details

Item
Hex Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Basic Material
Aluminum
Material Grade
6061-T6
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Finished
Fastener Finish
Plain

Description

Hex Nut Finished,3/4 In.-16 Size,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.