Shop AMPG

Hex Nut, 5/8"-18, Aluminum, Not Graded, Plain, 35/64 in Ht

  • Mfr # NUT70058F

  • Zoro # G0641553


product price:  $9.19
/ea

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
35/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT70058F
Zoro #
G0641553
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Hex Height
35/64 in
Hex Width
15/16 in
Nut Height
35/64"
Width Across Flats
15/16"
Dia./Thread Size
5/8"-18

Details

Item
Hex Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Nut Style
Hex Finished
Nut Standards
ANSI/ASME B18.2.2
Fastener Finish
Plain
Basic Material
Aluminum
Material Grade
6061-T6

Description

Hex Nut Finished,5/8 In.-18 Size,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.