Shop AMPG
See all product information
Create Account
Heavy Hex Nut, #4-8, Steel, Grade 2H, Plain, 4 Ht
Mfr # Z0993
Zoro # G0642560
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
4
Hex Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0993
- Zoro #
- G0642560
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #4-8
- Hex Height
- 4
- Hex Width
- 6 in
Details
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 2H
- Finish
- Plain
- Standards
- ANSI/ASME B18.2.2.
- System of Measurement
- Inch
- Thread Type
- UNS
- Thread Direction
- Right Hand
- Application
- Medium Strength
Description
Hex Nut,Heavy,4 In.-8 Size,Steel Grade 2H