Shop ILC
See all product information
Create Account
Replacement for Ezgo / Cushman / Textron HEX Nut, 3/8-24 Inches FOR GAS RXV Freedom 2016 Golf Cart
Mfr # HEX NUT, 3/8-24` FOR GAS RXV FREEDOM 2016 GOLF CA
Zoro # G803071754
product price:Â
$
16.19
/ea
Sold in multiples of 2 for $32.38
Key Features
Thread Size
3/8"-24
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEX NUT, 3/8-24` FOR GAS RXV FREEDOM 2016 GOLF CA
- Zoro #
- G803071754
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-24
Details
- Item
- Hex Nut
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron HEX Nut, 3/8-24 Inches FOR GAS RXV Freedom 2016 Golf Cart