Zoro Homepage

Hex Nut, M16-2.00, 316 Stainless Steel, Not Graded, Plain, 8 mm Ht

  • Mfr # ZNJ616M16

  • Zoro # G6258590


product price: $32.19
/ea

Key Features

Thread Size
M16-2.00
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNJ616M16
Zoro #
G6258590
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Hex Height
8 mm
Hex Width
24 mm
Width Across Flats
24 mm
Nut Height
8 mm
Dia./Thread Size
M16-2.00

Description

Hex Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 8 mm, Dimensional Standards DIN 439B, Material Quality Standards ASTM A276 Cond B, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 2 mm, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.