Shop AMPG
See all product information
Hex Nut, M2-1/2, Titanium, Grade 5, Plain, 29/64 in Ht
Mfr # NUT951M2.5C
Zoro # G0883108
product price:Â $7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
29/64 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT951M2.5C
Zoro #
G0883108
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M2-1/2
Hex Height
29/64 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 5
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Thread Direction
Right Hand
Description
Hex Nut,M2-1/2 x 29/64 In. Size,Ti Grade 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.