Zoro Homepage

Hex Nut, M20-2.50, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht

  • Mfr # ZNJ616M20

  • Zoro # G6314828


product price: $50.49
/ea

Key Features

Thread Size
M20-2.50
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNJ616M20
Zoro #
G6314828
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20-2.50
Hex Height
10 mm
Hex Width
30 mm
Width Across Flats
30 mm
Dia./Thread Size
M20-2.50
Nut Height
10 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Thin Hex
Pack Size
Small Pack
Thread Pitch
2.5 mm
Dimensional Standards
DIN 439B
Thread Fit
6H
Removable
Yes
Material Grade
316H5
Basic Material
Stainless Steel
Fastener Finish
Plain
Nut Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 10 mm, Dimensional Standards DIN 439B, Material Quality Standards ASTM A276 Cond B, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 2.5 mm, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.