Shop AMPG
See all product information
Create Account
Hex Nut, 1/2"-28, Steel, Zinc Plated, 3/32 Ht
Mfr # Z0447-STL
Zoro # G0642262
product price:Â
$
20.29
/ea
Key Features
Material
Steel
Finish
Zinc Plated
Hex Height
3/32
System of Measurement
Inch
Thread Type
UNEF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0447-STL
- Zoro #
- G0642262
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- UNEF
- Thread Direction
- Right Hand
- Application
- Electrical Switch Mounting
Description
Hex Nut Panel,1/2 In.-28 Size,Steel Zinc