Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA51EFX14C-316
- Zoro # G522385637
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Finish
Plain
Material
Stainless Steel
Wire Rope Length
1 5/8 in
Thread Fit Side A
2A
Conversion Type
Inch to Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTA51EFX14C-316
- Zoro #
- G522385637
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Hex Adapter
- Thread Fit Side A
- 2A
- Conversion Type
- Inch to Inch
- Thread Gender Side A
- Male
- Material Grade/Class
- 316
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Body Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 5/8 in
- Thread Size Side A
- 5/16"-32
- Body Length
- 1 in
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.