
Hex Nut Panel, 1/4"-32 Size, SS Grade 18-8, Nut Height: 3/32"
Mfr # Z0195-SS
Zoro # G0641763
product price: $1.19
/eaSold in multiples of 9 for $10.71
Key Features
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Standards
NEF-National Extra Fine Thread
Dia./Thread Size
1/4"-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0195-SS
Zoro #
G0641763
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/4"-32
Nut Height
3/32"
Width Across Flats
3/8"
Details
Item
Hex Nut Panel,1/4"-32 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Standards
NEF-National Extra Fine Thread
Fastener Finish
Plain
Material Grade
18-8
Basic Material
Stainless Steel
Nut Style
Hex Panel Nut
Description
Hex Nut Panel,1/4"-32 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.