Zoro Homepage

Hex Nut Panel, 1/4"-32 Size, Steel Zinc, Dia./Thread Size: 1/4"-32

  • Mfr # Z0195-STL

  • Zoro # G0641748


product price: $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Finish
Zinc Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Style
Hex Panel Nut
Nut Height
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0195-STL
Zoro #
G0641748
UPC #
-
Country of Origin
United States

Dimensions

Nut Height
3/32"
Dia./Thread Size
1/4"-32
Width Across Flats
3/8"

Details

Item
Hex Nut Panel,1/4"-32 Size,Steel Zinc
Finish
Zinc Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Style
Hex Panel Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Nut Standards
NEF-National Extra Fine Thread

Description

Hex Nut Panel,1/4"-32 Size,Steel Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.