
Hex Nut Panel, 15/32"-32 Sz, SS Grade 18-8
Mfr # Z0199-SS
Zoro # G0641827
product price: $15.19
/eaKey Features
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Basic Material
Stainless Steel
Material Grade
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0199-SS
Zoro #
G0641827
UPC #
-
Country of Origin
United States
Dimensions
Nut Height
5/64"
Dia./Thread Size
15/32"-32
Width Across Flats
9/16"
Details
Item
Hex Nut Panel,15/32"-32 Sz,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NEF-National Extra Fine Thread
Nut Style
Hex Panel Nut
Description
Hex Nut Panel,15/32"-32 Sz,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.