Zoro Homepage

Hex Nut Panel, 1/8"-27 Size, Brass

  • Mfr # Z0202-BR

  • Zoro # G0641772


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
NPS
Application
Electrical Switch Mounting
Width Across Flats
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0202-BR
Zoro #
G0641772
UPC #
-
Country of Origin
United States

Dimensions

Width Across Flats
1/2"
Dia./Thread Size
1/8"-27
Nut Height
1/8"

Details

Item
Hex Nut Panel,1/8"-27 Size,Brass
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
NPS
Application
Electrical Switch Mounting
Nut Style
Hex Panel Nut
Basic Material
Brass

Description

Hex Nut Panel,1/8"-27 Size,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.