
Hex Nut Panel, 5/16"-32 Size, Steel Zinc
Mfr # Z0204-STL
Zoro # G0641949
product price: $2.39
/eaSold in multiples of 5 for $11.95
Key Features
Finish
Zinc Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Height
7/64"
Width Across Flats
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0204-STL
Zoro #
G0641949
UPC #
-
Country of Origin
United States
Dimensions
Nut Height
7/64"
Width Across Flats
7/16"
Dia./Thread Size
5/16"-32
Details
Item
Hex Nut Panel,5/16"-32 Size,Steel Zinc
Finish
Zinc Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Fastener Finish
Zinc Plated
Nut Standards
NEF-National Extra Fine Thread
Basic Material
Steel
Nut Style
Hex Panel Nut
Description
Hex Nut Panel,5/16"-32 Size,Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.