
Hex Nut Panel, 5/8"-27 Size, Brass Nickel
Mfr # Z0213-BRN
Zoro # G0641921
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Finish
Nickel Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Width Across Flats
3/4"
Nut Style
Hex Panel Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0213-BRN
Zoro #
G0641921
UPC #
-
Country of Origin
United States
Dimensions
Width Across Flats
3/4"
Nut Height
1/8"
Dia./Thread Size
5/8"-27
Details
Item
Hex Nut Panel,5/8"-27 Size,Brass Nickel
Finish
Nickel Plated
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Style
Hex Panel Nut
Fastener Finish
Nickel Plated
Nut Standards
NS-National Special Thread
Basic Material
Brass
Description
Hex Nut Panel,5/8"-27 Size,Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.