
Hex Nut Panel, 5/8"-27 Size, SS Grade 18-8
Mfr # Z0243
Zoro # G0641903
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Finish
White
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Standards
NS-National Special Thread
Width Across Flats
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0243
Zoro #
G0641903
UPC #
-
Country of Origin
United States
Dimensions
Width Across Flats
3/4"
Dia./Thread Size
5/8"-27
Nut Height
1/8"
Details
Item
Hex Nut Panel,5/8"-27 Size,SS Grade 18-8
Finish
White
System of Measurement
Inch
Application
Electrical Switch Mounting
Nut Standards
NS-National Special Thread
Basic Material
Plastic
Nut Style
Hex Panel Nut
Description
Hex Nut Panel,5/8"-27 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.