
Hex Nut, 7/16"-28, Steel, Zinc Plated, 3/32 Ht
Mfr # Z0446-STL
Zoro # G0642280
product price: $14.79
/eaKey Features
Material
Steel
Finish
Zinc Plated
Hex Height
3/32
System of Measurement
Inch
Thread Type
UNEF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0446-STL
Zoro #
G0642280
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/16"-28
Hex Height
3/32
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNEF
Thread Direction
Right Hand
Application
Electrical Switch Mounting
Description
Hex Nut Panel,7/16 In.-28 Size,Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.