Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interapid Tip, Carbide, 0.08 X 1-3/4

  • Mfr # Z6742

  • Zoro # G4889827


product price: $17.69
/ea

Key Features

Contact Point Dia.
0.08 in
AGD Number
AGD 1
Stem Thread Size
M1.7 x 0.35
Contact Point Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6742
Zoro #
G4889827
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.08 in
Stem Thread Size
M1.7 x 0.35

Details

Item
Interapid Tip,Carbide,0.08 X 1-3/4
AGD Number
AGD 1
Contact Point Shape
Ball

Description

Interapid Tip,Carbide,0.08 X 1-3/4, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.