Interapid Tip, Steel, 0.031 X 11/16
Mfr # Z6105
Zoro # G4890685
product price: $10.49
/eaKey Features
Contact Point Dia.
0.031 in
Stem Thread Size
M1.7 x 0.35
AGD Number
AGD 1
Contact Point Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z6105
Zoro #
G4890685
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.031 in
Stem Thread Size
M1.7 x 0.35
Details
Item
Interapid Tip,Steel,0.031 X 11/16
AGD Number
AGD 1
Contact Point Shape
Ball
Description
Interapid Tip,Steel,0.031 X 11/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.