Shop AMPG

Jam Nut, 1-1/2"-12, Brass, Plain, 27/32 in Ht

  • Mfr # NUT2031.512

  • Zoro # G0639438


product price:  $50.29
/ea

Key Features

Thread Size
1-1/2"-12
Material
Brass
Finish
Plain
Hex Height
27/32 in
Hex Width
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT2031.512
Zoro #
G0639438
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-12
Hex Height
27/32 in
Hex Width
2-1/4 in

Details

Item
Jam Nut
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
tbd

Description

Jam Hex Nut,1-1/2 In. -12 Size,Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.