
Jam Hex Nut, 1/2"-13 Size, SS, PK10, Stainless Steel, Black Oxide, 10 PK
Mfr # NUT25212C-B
Zoro # G0639480
product price: $6.99
/pk 10, $0.70/eaSold in multiples of 2 for $13.98
Key Features
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Width Across Flats
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT25212C-B
Zoro #
G0639480
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width Across Flats
3/4"
Dia./Thread Size
1/2"-13
Nut Height
5/16"
Details
Item
Jam Hex Nut,1/2"-13 Size,SS,PK10
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Nut Standards
ANSI/ASME B18.2.2
Fastener Finish
Black Oxide
Material Grade
18-8
Nut Style
Hex Nut
Basic Material
Stainless Steel
Description
Jam Hex Nut,1/2"-13 Size,SS,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.