
Jam Hex Nut, 1/4"-20 Size, SS Grade 18-8
Mfr # NUT25214C
Zoro # G0639830
product price: $0.58
/eaSold in multiples of 18 for $10.44
Key Features
Finish
Plain
System of Measurement
Inch
Application
Tight Fit
Material Grade
18-8
Width Across Flats
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT25214C
Zoro #
G0639830
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width Across Flats
7/16"
Dia./Thread Size
1/4"-20
Nut Height
5/32"
Details
Item
Jam Hex Nut,1/4"-20 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
Tight Fit
Material Grade
18-8
Nut Style
Hex Nut
Basic Material
Stainless Steel
Nut Standards
ANSI/ASME B18.2.2
Fastener Finish
Black Oxide
Description
Jam Hex Nut,1/4 In.-20 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.