Shop AMPG

Jam Nut, 1/4"-28, Aluminum, Not Graded, Plain, 5/32 in Ht

  • Mfr # NUT70114F

  • Zoro # G0641599


product price:  $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT70114F
Zoro #
G0641599
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Hex Height
5/32 in
Hex Width
7/16 in
Nut Height
5/32"
Dia./Thread Size
1/4"-28
Width Across Flats
7/16"

Details

Item
Jam Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Nut Style
Hex Finished
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Aluminum
Material Grade
6061-T6
Fastener Finish
Plain

Description

Jam Hex Nut,1/4 In. -28 Size,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.