
Jam Hex Nut, 3/8"-24 Size, SS Grade 18-8, Dia./Thread Size: 3/8"-16
Mfr # NUT25238F
Zoro # G0639821
product price: $0.58
/eaSold in multiples of 18 for $10.44
Key Features
Finish
Plain
System of Measurement
Inch
Application
Tight Fit
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT25238F
Zoro #
G0639821
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nut Height
7/32"
Dia./Thread Size
3/8"-16
Width Across Flats
9/16"
Details
Item
Jam Hex Nut,3/8"-24 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
Tight Fit
Nut Standards
ANSI/ASME B18.2.2
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Finish
Black Oxide
Material Grade
18-8
Description
Jam Hex Nut,3/8"-24 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.