Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Hex Nut, 5/8"-18 Size, SS Grade 18-8, Dia./Thread Size: 5/8"-18

  • Mfr # NUT25258F-B

  • Zoro # G0639919


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Basic Material
Stainless Steel
Dia./Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT25258F-B
Zoro #
G0639919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
5/8"-18
Width Across Flats
15/16"
Nut Height
3/8"

Details

Item
Jam Hex Nut,5/8"-18 Size,SS Grade 18-8
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Basic Material
Stainless Steel
Fastener Finish
Black Oxide
Nut Style
Hex Nut
Nut Standards
ANSI/ASME B18.2.2
Material Grade
18-8

Description

Jam Hex Nut,5/8"-18 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.