
Jam Hex Nut, 7/16" -14 Size, SS Grade 18-8, Fastener Finish: Black Oxide
Mfr # NUT25271C-B
Zoro # G0640129
product price: $2.99
/eaSold in multiples of 4 for $11.96
Key Features
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Dia./Thread Size
7/16"-14
Width Across Flats
11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT25271C-B
Zoro #
G0640129
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
7/16"-14
Width Across Flats
11/16"
Nut Height
1/4"
Details
Item
Jam Hex Nut,7/16" -14 Size,SS Grade 18-8
Finish
Black Oxide
System of Measurement
Inch
Application
Tight Fit
Fastener Finish
Black Oxide
Basic Material
Stainless Steel
Material Grade
18-8
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Description
Jam Hex Nut,7/16" -14 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.