Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1/2"-20, Aluminum, Not Graded, Plain, 5/16 in Ht

  • Mfr # NUT70112F

  • Zoro # G0641571


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT70112F
Zoro #
G0641571
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Hex Height
5/16 in
Hex Width
3/4 in
Width Across Flats
3/4"
Dia./Thread Size
1/2"-20
Nut Height
5/16"

Details

Item
Jam Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Basic Material
Aluminum
Material Grade
6061-T6
Nut Style
Hex Finished
Nut Standards
ANSI/ASME B18.2.2
Fastener Finish
Plain

Description

Jam Hex Nut,1/2 In. -20 Size,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.