Zoro Homepage

Jam Nut, 5/8"-11, Aluminum, Not Graded, Plain, 3/8 in Ht

  • Mfr # NUT70158C

  • Zoro # G0641678


product price: $8.29
/ea

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/8 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT70158C
Zoro #
G0641678
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Height
3/8 in
Hex Width
15/16 in
Nut Height
3/8"
Dia./Thread Size
5/8"-11
Width Across Flats
15/16"

Details

Item
Jam Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Application
Lightweight
Fastener Finish
Plain
Basic Material
Aluminum
Nut Standards
ANSI/ASME B18.2.2
Material Grade
6061-T6
Nut Style
Hex Finished

Description

Jam Hex Nut,5/8 In. -11 Size,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.