Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jig Feet/Screw, 1-1/4X1, 3/8-16 Steel

  • Mfr # Z2684

  • Zoro # G0785703


product price: $10.19
/ea

Key Features

Type
Rest Button
Includes
Screw Included
Material
Steel
Finish
Black Ox
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2684
Zoro #
G0785703
UPC #
-
Country of Origin
United States

Dimensions

Length
1
Dia.
1-1/4

Details

Item
Jig Feet/Screw, 1-1/4X1, 3/8-16 Steel
Type
Rest Button
Includes
Screw Included
Material
Steel
Finish
Black Ox
For Use With
3/8-16 Flt Skt Cap
End Mill Style
Mount with Socket Screw

Description

Jig Feet/Screw, 1-1/4X1, 3/8-16 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.