Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Round Nut, w/Flats, 1/4"-20 Size

  • Mfr # Z0646

  • Zoro # G0642457


product price: $15.69
/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1/4"-20
Nut Style
Knurled with Flats
Basic Material
Steel
Fastener Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0646
Zoro #
G0642457
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
1/4"-20
Width Across Flats
1/2"
Nut Height
3/16"

Details

Item
Knurled Round Nut,w/Flats,1/4"-20 Size
System of Measurement
Inch
Nut Style
Knurled with Flats
Basic Material
Steel
Fastener Finish
Black Oxide
Nut Standards
Tooling Industry Standard
Finish
Black Oxide
Type
Round
Application
Finger & Wrench Adjusting

Description

Knurled Round Nut,w/Flats,1/4 In.-20 Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.