Shop AMPG
See all product information
Create Account
Knurled Round Nut, w/Flats, No 2-56 Sz, Steel
Mfr # Z0640
Zoro # G0642253
product price:Â
$
11.69
/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
#2-56
Nut Style
Knurled with Flats
Basic Material
Steel
Fastener Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0640
- Zoro #
- G0642253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- #2-56
- Width Across Flats
- 3/16"
- Nut Height
- 1/16"
Details
- Item
- Knurled Round Nut,w/Flats,#2-56 Sz,Steel
- System of Measurement
- Inch
- Nut Style
- Knurled with Flats
- Basic Material
- Steel
- Fastener Finish
- Black Oxide
- Nut Standards
- Tooling Industry Standard
- Type
- Round
- Finish
- Black Oxide
- Application
- Finger & Wrench Adjusting
Description
Knurled Round Nut,w/Flats,#2-56 Sz,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.