Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM11
- Zoro # G022963731
product price:Â
$
20.79
/ea
Key Features
Nut Material
Carbon Steel
Compatible Lock Washer
MB11
Bore Diameter
55 mm
Bore Thread Size
M55x2.00
Bore Type
Threaded Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM11
- Zoro #
- G022963731
- UPC #
- -
- Country of Origin
- United States
- Nut Material
- Carbon Steel
- Compatible Lock Washer
- MB11
- Bore Type
- Threaded Bore
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Item
- Bearing Lock Nut
- System of Measurement
- Metric
- Standards
- ISO
- Nut Material Grade
- AISI 1000/1200
- Industry Number
- KM11
- Nut Material Finish
- Plain
- Nut Construction
- 1-Piece Clamp-On
- Chamfer Angle
- 30 Degrees
- Bearing Face Maximum TIR
- 0.002 in
Description
Bearing Lock Nut, Industry Standard Size KM11, Bore Thread Size M55x2.00, Nut Outside Diameter 2 15/16 in, Face Diameter 2 5/8 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB11, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 7 mm