Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # CH-CYL-ASY US26D LH

  • Zoro # G4260305


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-ASY US26D LH
Zoro #
G4260305
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Alike
Key Material
Nickel Silver
Location Type
Behavioral Health, Detention Facility
Standards
ANSI, BHMA, UL Listed
Handle Material
Stainless Steel
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
Series
CH-CYL
Number of Keys
2
Number of Pins
6
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Strike Type
ASA
Strike Dim.
4-7/8 in
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Application
Institutional
Performance Grade
1
Lockset Style
Standard Bow
Lockset Type
Electrical/Mechanical
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Locking/Unlocking Access - Inside
Keyway
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F87
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.