Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # CH-CYL-EN US32D LH

  • Zoro # G4260768


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-EN US32D LH
Zoro #
G4260768
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Keyed Alike
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Series
CH-CYL
Location Type
Behavioral Health, Detention Facility
Lockset Performance Strength
Standard Duty
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Handle Material
Stainless Steel
Cylinder Core Type
Cylinder with Schlage "C" Keyway
ADA Compliant
Yes
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
Strike Type
ASA
Standards
ANSI, BHMA, UL Listed
Number of Pins
6
Key Material
Nickel Silver
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Electrical/Mechanical
Application
Institutional
Lockset Function ANSI Code
F109
Ligature-Resistant
Ligature-Resistant
Lockset Style
Standard Bow
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Stainless Steel
Performance Grade
1

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.