Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # CH-CYL-PA US32D LH

  • Zoro # G4260217


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Keyed Alike
Keyway Type
Less Cylinder
Location Type
Behavioral Health, Detention Facility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-PA US32D LH
Zoro #
G4260217
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Keyed Alike
Keyway Type
Less Cylinder
Location Type
Behavioral Health, Detention Facility
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Push/Pull Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
CH-CYL
Cylinder Core Type
Not Included
Lockset Finish
Satin Stainless Steel
Mortise / Cylindrical
Cylindrical
Strike Dim.
4-7/8 in
Lockset Performance Strength
Standard Duty
Handle Material
Stainless Steel
Number of Keys
0
Standards
ANSI, BHMA, UL Listed
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
ADA Compliant
Yes
Strike Type
T-Strike
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Lockset Function ANSI Code
F75
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Fire Rating
3 hr
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Electrical/Mechanical

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.