Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # CH-CYL-STO US26D LH

  • Zoro # G4259587


product price: $2,524.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-STO US26D LH
Zoro #
G4259587
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Alike
Number of Keys
2
Handle Material
Stainless Steel
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Backset
2 3/4 in
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
Yes
Number of Pins
6
Key Material
Nickel Silver
Series
CH-CYL
Lockset Performance Strength
Standard Duty
Strike Type
ASA
Standards
ANSI, BHMA, UL Listed
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Strike Dim.
4-7/8 in
ADA Compliant
Yes
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F86
Performance Grade
1
Application
Institutional
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Lockset Style
Standard Bow

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.