Zoro Homepage

Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-ASY US32D RH

  • Zoro # G3949869


product price: $2,579.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-ASY US32D RH
Zoro #
G3949869
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
Series
CH
Strike Dim.
1-1/4 in x 2-1/4 in
Location Type
Healthcare, Institutional
Ligature Resistant
Yes
Handle Material
Steel
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
Includes
Strike
Lockset Grade
1
Backset
2 3/4 in
Lockset Fire Rating
3 hr
ADA Compliant
Yes
For Use With
Various Door Types
Lockset Function
Institutional
Standards
ANSI, BHMA, UL Listed
Key Type
Keyed Alike
Fire Rating - Door Hardware
3 hr
Mortise / Cylindrical
Cylindrical
Lockset Finish
Stainless Steel
Lockset Handle Type
Lever
Features
Easy Install, Non-Handed
Cylinder Core Type
Not Included
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Steel
Performance Grade
1
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Style
Crescent
Application
Institutional
Lockset Type
Electrical/Mechanical
Fire Rating
3 hr
Lockset Function ANSI Code
F87

Description

Lock,Mechanical,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.