Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-PA US26D RH

  • Zoro # G3949972


product price: $2,713.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Strike
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-PA US26D RH
Zoro #
G3949972
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Strike
Key Type
Keyed Alike
Keyway Type
Less Cylinder
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Push/Pull Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
CH
Style
Crescent
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Strike Dim.
1-1/4 in x 2-1/4 in
Handle Material
Steel
Fire Rating - Door Hardware
3 hr
Mortise / Cylindrical
Cylindrical
Cylinder Core Type
Not Included
Strike Type
T-Strike
Item
Door Lockset
Lockset Fire Rating
3 hr
Lockset Performance Strength
Standard Duty
Features
Easy Install, Non-Handed
Standards
ANSI, BHMA, UL Listed
Ligature Resistant
Yes
Number of Keys
0
Visual Indicator Message
No Message
Application
Institutional
Ligature-Resistant
Ligature-Resistant
Lockset Type
Electrical/Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Steel
Lockset Style
Crescent
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Lock,Mechanical,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.