Zoro Homepage

Long Pin, 2 Cotters, 1/4X16, 18-8 SS

  • Mfr # LINKC185

  • Zoro # G0724672


product price: $30.19
/ea

Key Features

Pin Item
Long Pin
System of Measurement
Inch
Pin Diameter
1/4 in
Cotter Pin Style
Headless
Shank Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINKC185
Zoro #
G0724672
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
16 in
Pin Dia.
1/4
Fastener Length
16

Details

Item
Cotter Pin
Pin Item
Long Pin
System of Measurement
Inch
Cotter Pin Style
Headless
Basic Material
18-8 SS
Material
Plastic
Material Grade
303 (18-8)
Material Grade/Class
Ungraded
Fastener Finish
Unfinished
Pin Assortment Type
Clevis Pin
Includes
Two stainless 5/64 x 3/4 cotter pins
Meets/Exceeds
ASTM A582

Description

Long Pin,2 Cotters,1/4X16,18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.