Shop AMPG

Shoulder Screw, 6g Thr Sz, 13mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR402M10X16

  • Zoro # G0779220


product price:  $16.69
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
10 mm
Drive Size
5mm
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR402M10X16
Zoro #
G0779220
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
10 mm
Shoulder Length
16 mm
Drive Size
5mm
Head Diameter
14mm
Head Height
4.5mm
Thread Length
13mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M8 x 1.25

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile

Description

Low Skt Shld Screw, 10 (M8)X16, 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.