
Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR402M12X25
Zoro # G0787164
product price:Â $23.79
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
12 mm
Drive Size
6mm
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR402M12X25
Zoro #
G0787164
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6g
Shoulder Diameter
12 mm
Shoulder Length
25 mm
Drive Size
6mm
Head Diameter
20mm
Head Height
6mm
Thread Length
16mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M10 x 1.5
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile
Description
Low Skt Shld Screw, 12 (M10)X25, 316SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.